- 12" Long Blade
- 1" Wide Blade
- w/Center Head
- w/o Protractor
features
- Milled head
- Precision-ground edges
- Full view acrylic vial and self-aligning drawbolt
- Stainless steel for lasting durability
- Heavy-duty machined square head ensures accuracy
| Scale Length | 12 in |
| Back Graduations | N/A |
| Protractor Graduations | None |
| Front Graduations | 1/16", 1/8" |
| Weight | 0.69 LB |
| EAN or UPC | 15812395671 |

