- 16" x 24" Framing Square
- Aluminum Finish w/Black Markings
features
- Aluminum finish with black markings
- Permanently stamped numbers and graduations
| Body Length | 24 in |
| Tongue Length | 16 in |
| Body Width | 2 in |
| Marking Color | Black |
| Graduation | 1/8 in |
| Tongue Width | 1 1/2 in |
| Finish | Aluminum |
| Weight | 1.03 LB |
| EAN or UPC | 15812396074 |
| NSN Number | 5210-01-398-9187 |

