- 16" x 24" Framing Square
- Black Finish w/White Markings
features
- Black finish with white markings
- Permanently stamped numbers and graduations
| Graduation | 1/8 in |
| Body Length | 24 in |
| Finish | Black |
| Tongue Length | 16 in |
| Marking Color | White |
| Body Width | 2 in |
| Tongue Width | 1 1/2 in |
| Weight | 0.95 LB |
| EAN or UPC | 15812396159 |

