- 25' Length
- 1" Width
- Bottom Lock
- Measuring Tape
features
- Extra rigid three colored steel blade is acrylic coated
- Polycarbonate ABS case
- Stud and truss markings
- Tough-tip® blade protector
- Blade lock
includes
- Extra large removable belt clip
| Length | 25 ft |
| Inch/Metric | Inch |
| Replacement Blade No. | 9-39523 |
| Width | 1 in |
| Color | Yellow |
| Weight | 43.8 LB |

