- 16 Oz Solid Brass Plumb Bob
description
- For finding vertical point from above or over long distance
applications
- Construction
- Framing
- Wallpaper
- Tiling
- Surveyor's tripod
features
- Machined brass with lacquer finish
- Replaceable hardened steel tip
- Removable cap for centered string installation
| Material | Solid Brass |
| Size, Wt. | 16 oz |
| Length | 1 in |
| Weight | 1.2 LB |
| EAN or UPC | 49448401048 |

