- 24 Oz Solid Brass Plum Bob
description
- For finding vertical point from above or over long distance
applications
- Construction
- Framing
- Wallpaper
- Tiling
- Surveyor's tripod
features
- Machined brass with lacquer finish
- Replaceable hardened steel tip
- Removable cap for centered string installation
| Material | Solid Brass |
| Size, Wt. | 24 oz |
| Length | 1 in |
| Weight | 1.6 LB |

