- 0 To 1", 0 To 25 mm Range
- Electronic Micrometer
- w/Thimble and Barrel Marked For Mechanical Readings
features
- Convenient, automatic shut-off
- Accurate to ±0.00005" and 0.001 mm
- Thimble and barrel are marked for medical readings to 0.001"
| Electronic / Mechanical | Both |
| Graduation | 0.001 in |
| Accuracy | ±0.00005" |
| Size Range | External Rings: 0 to 1 in Shaft Diameter, 0 mm to 25 mm |
| Weight | 4.5 LB |

