- 0-6" Dial Caliper
- .001" graduations
- .100" Direct Reading Per Revolution
- 4 Way (Outside, Inside, Depth, Step) Measurement
- w/Case
features
- Covered rack
- Dual gear movement floats over internal obstructions
- Precision-ground, lapped
- Satin-chrome finish
- Accurate to ±0.001"
includes
- Plastic case
| Type | Dial |
| Size (text) | 0 - 6 in |
| Weight | 1.0 LB |

