- 4 Pockets
- Tuffwear™ Canvas
- w/Hammer Holder, Tape Clip
- Web Belt
- Carpenter Rig
features
- Extra heavy-duty Tuffwear™
- Outer web belt with double prong roller buckle closure
- Padded lumbar belt
- Belt level tape clip
- Water-resistant
- Lightweight
| Material | Man-Made |
| Hammer Holder | 1 |
| Pockets/Pouches | 4 |
| Family Name | Carpenter Rig |
| Waist Size | One Size Fits All |
| Tape Holder | 1 |
| Weight | 2.22 LB |

