Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-40283

9-40283

Tool Bags
Item #103288348
  • 12 Pockets
  • 16" Long
  • Contractors Tote
Craftsman Tool9-40283
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Pockets
  • 16" Long
  • Contractors Tote

features

  • Heavy-duty rubber handle
  • Padded adjustable shoulder strap
  • Large pocket allows maximum holding power
  • Numerous smaller pockets and tool loops keep smaller items organized
No. of Pouches 12
Height N/A
Length 16 in
Weight 4.68 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison