- 21 Pockets
- Polyester
- Black
- Tool Bag
description
- Tools not included
features
- Constructed of rugged dernier polyester
- 12 outside pockets
- Nine inside pockets
| Height | 11 in |
| Length | 16 in |
| No. of Pouches | 21 |
| Weight | 3.16 LB |
| EAN or UPC | 721514800060 |
| Height | 11 in |
| Length | 16 in |
| No. of Pouches | 21 |
| Weight | 3.16 LB |
| EAN or UPC | 721514800060 |