- 5 Pockets
- w/2 Polypropylene Hammer Loops
- One Size
- Canvas
- Waist Apron
features
- Two large front pockets
- One small center pocket
- Two side tool holders
- Two polypropylene hammer loops
- One size fits all
- White canvas waist apron
| Waist Size | One Size Fits All |
| Pockets/Pouches | 5 |
| Hammer Holder | 2 |
| Material | Canvas |
| Family Name | Waist Apron |
| Tape Holder | 0 |
| Weight | 0.37 LB |

