- Steel Hammer Loop
- Saddle Leather
- 2 1/4" W Belt Slots
- Hammer Holder
description
- Tools not included
features
- Heavy-duty saddle leather
- 2 1/4" belt slots
- Steel hammer loop
- Holds one hammer
- Rivet reinforced to add strength
| Material | Leather |
| Waist Size | Belt Not Included |
| Hammer Holder | 1 |
| Family Name | Hammer Holder |
| Pockets/Pouches | 0 |
| Tape Holder | 0 |
| Weight | 0.26 LB |
| EAN or UPC | 19374947101 |

