- 3 Pockets
- Saddle Leather
- Rivet Reinforced
- Tool Pouch
description
- Tools not included
features
- Top-grain saddle leather
- Three pockets
- Rivet reinforced to add strength
| Material | Leather |
| Waist Size | Belt Not Included |
| Family Name | General Purpose Tool Pouch |
| Pockets/Pouches | 3 |
| Tape Holder | 0 |
| Hammer Holder | 0 |
| Weight | 0.52 LB |
| EAN or UPC | 19374947125 |

