- 1 Pocket
- Leather
- Tool Pouch
description
- Tools not included
features
- Single pocket tool pouch
- Top-grain saddle leather
| Waist Size | Belt Not Included |
| Pockets/Pouches | 1 |
| Hammer Holder | 0 |
| Family Name | Tool Pouch |
| Material | Leather |
| Tape Holder | 0 |
| Weight | 0.24 LB |
| EAN or UPC | 19374947132 |

