- Nylon
- 29" to 46" Waist
- Plastic Buckle
- 2" W
- Web Belt
features
- 2 1/4" cotton belt
- Debris quick release buckle
| Pockets/Pouches | 0 |
| Waist Size | 29 in to 46 in |
| Family Name | Nylon Web Belt |
| Hammer Holder | 0 |
| Material | Nylon Web |
| Tape Holder | 0 |
| Weight | 0.36 LB |
| EAN or UPC | 19374947484 |

