- 2 1/4" W
- Quick Release Buckle
- 29" to 46" Waist
- Cotton
- Web Belt
features
- 2 1/4" cotton belt
- Debris quick release buckle
| Waist Size | 29 in to 46 in |
| Pockets/Pouches | 0 |
| Hammer Holder | 0 |
| Tape Holder | 0 |
| Family Name | Cotton Web Belt |
| Material | Cotton Web |
| Weight | 0.46 LB |
| EAN or UPC | 19374947491 |

