- Leather
- 29" to 46" Waist
- 2" W
- Belt
features
- 2" leather belt
- Top-grain embossed saddle leather
| Waist Size | 29 in to 46 in |
| Pockets/Pouches | 0 |
| Material | Leather |
| Hammer Holder | 0 |
| Tape Holder | 0 |
| Family Name | Leather Belt |
| Weight | 0.62 LB |
| EAN or UPC | 19374947507 |
| Waist Size | 29 in to 46 in |
| Pockets/Pouches | 0 |
| Material | Leather |
| Hammer Holder | 0 |
| Tape Holder | 0 |
| Family Name | Leather Belt |
| Weight | 0.62 LB |
| EAN or UPC | 19374947507 |