- 3" Center Tapering to 2" at Stomach
- 29" to 48" Waist
- Leather
- Belt
features
- 3" center tapering to 2" at stomach
- Heavy-duty saddle leather
- Top-grain embossed saddle leather
| Pockets/Pouches | 0 |
| Tape Holder | 0 |
| Family Name | Tapered Leather Belt |
| Material | Leather |
| Waist Size | 29 in to 48 in |
| Hammer Holder | 0 |
| Weight | 29.2 LB |

