- 8 Pockets
- Saddle Leather
- 2" W Belt
- Electrician's Tool Pouch
description
- Tools not included
features
- Heavy-duty saddle leather
- 2" belt slots
- One main pocket
- Two side pockets
- Two side tool holders
- Three front pockets
- Rivet reinforced to add strength
- Metal snap
| Hammer Holder | 1 |
| Waist Size | Belt Not Included |
| Family Name | Electrician's Tool Pouch |
| Tape Holder | 1 |
| Pockets/Pouches | 8 |
| Material | Leather |
| Weight | 1.5 LB |
| EAN or UPC | 19374947286 |

