- 1 V-Shaped Pocket
- 2 1/2" Tapering to 1"
- 2" W Belt Slots
- Leather
- Knife Holder
description
- Tools not included
features
- Heavy-duty saddle leather
- V shaped pocket
- 2" belt slots
- Rivet reinforced to add strength
| Pockets/Pouches | 1 |
| Tape Holder | 0 |
| Family Name | Knife Holder |
| Material | Leather |
| Hammer Holder | 0 |
| Waist Size | Belt Not Included |
| Weight | 0.2 LB |
| EAN or UPC | 19374947194 |

