- Leather and Cotton
- 32" to 42" Waist
- Roller-style Buckles
- Belt
features
- Extra thick top-grain oil tanned saddle leather
- 100% cotton webbing
- Steel roller-style buckles
| Family Name | Leather & Cotton Belt |
| Waist Size | 32 in to 42 in |
| Pockets/Pouches | 0 |
| Tape Holder | 0 |
| Material | Leather & Cotton |
| Hammer Holder | 0 |
| Weight | 6.7 LB |

