- Leather and Cotton
- 38" to 44" Waist
- Roller-style Buckles
- Belt
features
- Steel roller-style buckles
- 100% cotton webbing
- Extra thick top-grain oil tanned saddle leather
| Waist Size | 38 in to 44 in |
| Tape Holder | 0 |
| Family Name | Leather & Cotton Belt |
| Pockets/Pouches | 0 |
| Material | Leather & Cotton |
| Hammer Holder | 0 |
| Weight | 22.85 LB |

