- Leather
- Kick-out Feature
- Steel Swivel
- 3 1/4" W Belt Loop
- Hammer Holder
description
- Tools not included
features
- Kick-out feature holds hammer handle out to prevent bouncing and hitting leg
- Rust-resistant, steel swivel hammer loop
- 3 1/4" belt loop
| Hammer Holder | 1 |
| Family Name | Leather Hammer Holder |
| Material | Leather |
| Waist Size | Belt Not Included |
| Pockets/Pouches | 0 |
| Tape Holder | 0 |
| Weight | 0.68 LB |

