- 9 Pockets
- 2 1/2" Tunnel Belt Loop
- Tape, T-Chain, Hammer Holders
- Saddle Leather
- Electrician's Tool Pouch
description
- Tools not included
features
- Extra thick top-grain oil tanned saddle leather
- 2 1/2" tunnel belt loop
- Three main pockets
- Three front pockets
- Three side pockets
- Holder for small tape
- T-chain holder
- Hammer loop
- Metal snap hook
| Tape Holder | 1 |
| Hammer Holder | 1 |
| Waist Size | Belt Not Included |
| Pockets/Pouches | 6 |
| Material | Leather |
| Family Name | 9 Pocket Electrician's Tool Pouch |
| Weight | 1.44 LB |
| EAN or UPC | 19374947316 |

