- Leather
- Snap Down Leather Strap
- 3 1/4" W Belt Loop
- Angled
- Cordless Drill Holder
description
- Tools not included
features
- Snap down leather strap
- 3 1/4" belt loop
- Angled for easy tool access
- Rivet reinforced to add strength
| Family Name | Leather Cordless Drill Holder |
| Hammer Holder | 0 |
| Waist Size | Belt Not Included |
| Pockets/Pouches | 1 |
| Material | Leather |
| Tape Holder | 0 |
| Weight | 0.64 LB |

