- Center Punch
- 5 1/4 in Long
description
- Proper tool storage recommended.
features
- Chrome vanadium steel
- Black oxide finish
- Impact-resistant
- Double heat-treated for durability
| Family Name | Automatic Center Punch |
| Length | 5 1/4 in |
| Hex Size | 1/2 in |
| Tip Size | N/A |
| Punch Type | Center |
| Weight | 0.1 LB |

