- Holds 1" x 30' Tape
- 3 1/4" Belt Loop
- Leather
- Tape Holder
description
- Tools not included
features
- Security strap
- Holds up to 1" x 30' tape
- 3 1/4" belt loop
- Extra thick top-grain oil tanned saddle leather
- Crack-, tear-, and weather-resistant
| Waist Size | Belt Not Included |
| Pockets/Pouches | 0 |
| Tape Holder | 1 |
| Material | Leather |
| Family Name | Tape Holder |
| Hammer Holder | 0 |
| Weight | 0.52 LB |

