- 3" W
- 27" to 42" Waist
- Oil Tanned
- Top Grain
- Steel Roller Style Buckle
features
- Nickel-plated steel roller style buckle
- Riveted-on buckle and loop
| Material | Leather |
| Pockets/Pouches | 0 |
| Tape Holder | 0 |
| Waist Size | 27 in to 42 in |
| Family Name | 3 in Wide Oil Tanned Top Grain Saddle Leather Belt |
| Hammer Holder | 0 |
| Weight | 0.82 LB |
| EAN or UPC | 19374947569 |

