- 8 Pockets
- w/2 Leather Hammer Loops
- Heavy Suede
- 3" W Belt Loop
- Tool Pouch
description
- Tools not included
features
- Rolled and stitched edges at wear points
- Rivet reinforced to add strength
- Heavy suede leather
- Two main nail and tool pockets
- Six smaller pockets fit pliers or nail sets
- 3" tunnel belt loop
- Two embossed saddle leather hammer loops
| Material | Leather |
| Family Name | Heavy Suede Leather Bag |
| Hammer Holder | 2 |
| Waist Size | Belt Not Included |
| Tape Holder | 0 |
| Pockets/Pouches | 8 |
| Weight | 0.8 LB |

