- 12 Pockets
- w/Leather Hammer Holder, Tape Holder
- 2" W Polypropylene Belt
- 29" to 46" Waist
- Construction Apron
features
- Heavy suede leather
- Four large flared bags
- Six smaller pockets
- One embossed saddle leather hammer loop
- One saddle leather tape measure pocket
| Waist Size | One Size Fits All |
| Hammer Holder | 1 |
| Family Name | Construction Apron |
| Tape Holder | 1 |
| Pockets/Pouches | 4 |
| Material | Leather & Polypropylene |
| Weight | 1.75 LB |
| EAN or UPC | 84298824982 |

