- 8 Pockets
- w/2 Leather Hammer Loops
- 3" W Belt Loop
- Leather
- Nail Bag
description
- Tools not included
features
- Two embossed saddle leather hammer loops
- 3" tunnel belt loop
- Rolled and stitched edges at wear points
- Rivet reinforced to add strength
- Six smaller pockets fit pliers or nail sets
- Top-grain moccasin leather
- Two main nail and tool pockets
| Material | Leather |
| Family Name | Top Grain Moccasin Leather Nail Bag |
| Pockets/Pouches | 8 |
| Tape Holder | 0 |
| Hammer Holder | 2 |
| Waist Size | Belt Not Included |
| Weight | 0.8 LB |

