- 10 Pockets
- w/Leather Hammer Loop, Tape Measure Pocket, Steel Swivel Hamnmer Loop, Metal Pocket
- 2" W Cotton Belt
- 29" to 46" Waist
- Construction Apron
features
- Four large flared bags
- Six smaller pockets fit pliers or nail sets
- One embossed saddle leather hammer loop
- One rust-resistant metal pocket
- One saddle leather tape measure pocket
- One rust-resistant swivel hammer loop
| Pockets/Pouches | 10 |
| Family Name | Construction Apron |
| Material | Leather & Cotton |
| Hammer Holder | 2 |
| Tape Holder | 1 |
| Waist Size | One Size Fits All |
| Weight | 2.0 LB |

