- 1/16" - 1/4"
- Adjustable
- T-Handle Ratchet Tap Wrench
description
- Proper tool storage recommended.
features
- Hardened self-centering jaws
| Wrench Opening | 1/16 in - 1/4 in |
| Family Name | Adjustable T Handle Ratchet Tap Wrench |
| Wrench Type | Ratcheting, Tappet |
| Overall Length | N/A |
| Inch/Metric | Inch |
| Weight | 0.6 LB |

