- 54 Pockets
- Waterproof
- Fits Standard 5 gal Buckets
- Tool Organizer
description
- Tools not included
features
- Waterproof
- 38 outside pockets
- 16 inside pockets
- Drill pocket
- Hammer loop
- Covered pocket for cell phone
- Tear- and abrasion-resistant
- Fits standard 5 gallon bucket
| Material | Man-Made |
| Hammer Holder | 1 |
| Waist Size | Bucket Organizer |
| Pockets/Pouches | 54 |
| Tape Holder | 0 |
| Family Name | 54 Pocket Bucket Tool Organizer |
| Weight | 1.06 LB |

