- 1/4" - 1/2"
- T-Handle Tap Wrench
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
- Oil quenched for hardness
- Nickel chrome plating
- Resists rust and corrosion
| Wrench Type | Tappet |
| Inch/Metric | Inch |
| Wrench Opening | 1/4 in - 1/2 in |
| Overall Length | N/A |
| Family Name | T Handle Tap Wrench |
| Weight | 7.85 LB |

