- Heavy Duty Work Suspenders
features
- Elasticized nylon back straps
- 2" polypropylene straps
- Stands up to hard wear
- Evenly distributes weight of tool bags
| Pockets/Pouches | 0 |
| Tape Holder | 0 |
| Hammer Holder | 0 |
| Material | Polypropylene |
| Waist Size | Suspenders |
| Weight | 0.52 LB |

