- 30 Pockets
- 16" Large Mouth
- Rubber Base
- Tool Bag
features
- Wide mouth opening
- All weather
- Durable heavy-duty construction
- Rubber base
- 30 pockets
- Padded interior
| Length | 16 in |
| Height | N/A |
| No. of Pouches | 30 |
| Weight | 4.38 LB |
| Length | 16 in |
| Height | N/A |
| No. of Pouches | 30 |
| Weight | 4.38 LB |