- 1" x 2" Oval Inspection Mirror
- 8 1/2" Overall Length
features
- Adjustable to any angle
| Length Range | 8 1/2" |
| Mirror Shape | Oval |
| Mirror Size | 1 in x 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 32513100052 |
| Length Range | 8 1/2" |
| Mirror Shape | Oval |
| Mirror Size | 1 in x 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 32513100052 |