- Screw Starter
- Slotted Tip
- Round Shank
features
- Releases automatically
- Alloy steel blade, overall length 5 5/8"
- Starts most standard screws with 15 in lb torque
| Tip Type | Slotted |
| Type | Screw Starter |
| Manufacturer Name | CRAFTSMAN |
| Overall Length | 5.625 in |
| Shank Type | Round |
| Weight | 0.2 LB |
| EAN or UPC | 32513100144 |
| NSN Number | 5120-01-398-9262 |

