- Stubby Torx® Screwdriver Set
- 4 Pieces
- Alloy Steel Shaft Material
- Clear Handle
features
- The Torx® drive system meets industries demand for a reliable fastening system
- Virtually eliminates slipping and screw head distortion
- Alloy steel blades are heat-treated for strength and durability
| Manufacturer Name | CRAFTSMAN |
| Shank Material | Alloy Steel |
| Tip Type | Torx® |
| No. of Pieces | 4 |
| Handle Color | Clear |
| Shank Type | Round |
| Weight | 0.31 LB |
| EAN or UPC | 757595001553 |

