- 3/16" Slotted Screw Holding Driver
description
- Proper tool storage recommended.
features
- Thumb control for one hand use
| Shank Length | 5 in |
| Shank Type | Round |
| Tip Size | 3/16 in |
| Tip Type | Slotted |
| Weight | 0.2 LB |
| EAN or UPC | 648738411240 |
| NSN Number | 5120-01-398-9258 |

