- 1 Double Ended Slotted Bit
- 1 Double Ended Phillips Bit
- w/Handle
- 4 in 1 Reversible Screwdriver
description
- Proper tool storage recommended.
features
- Interchangeable double-ended bits
- Bits store in shaft
| No. of Pieces | 5 |
| Family Name | 4 in 1 Reversible Screwdriver |
| Tip Type | Phillips, Standard |
| Set Includes | #2 Phillips®, #1 Phillips®, 1/4 in Slotted, 3/16 in Slotted |
| Weight | 0.35 LB |
| EAN or UPC | 648738411615 |

