- 1/4" Slotted & #2 Phillips
- Offset Screwdriver
description
- Proper tool storage recommended.
features
- Nickel-plated, heat-treated steel
- For use in close quarters
| Tip Type | Phillips, Standard |
| Set Includes | #2 Phillips®, 1/4 in Slotted |
| No. of Pieces | 1 |
| Overall Length | 4.25 in |
| Family Name | Offset Screwdriver |
| Weight | 0.1 LB |
| EAN or UPC | 648738413152 |
| NSN Number | 5120-01-398-9334 |

