- Telescoping
- 16 3/4" - 26 3/4" Long
- Magnetic Telescoping Pick-up Tool
features
- Extends 16 3/4" to 26 3/4" long
- Double ball and socket joint gives full 360° flexibility
| Length [Min] | 16.75 in |
| Family Name | Magnetic Telescoping Pick-up Tool |
| Length [Max] | 26.75 in |
| Weight | 0.38 LB |
| EAN or UPC | 32513100588 |
| NSN Number | 5120-01-429-6495 |

