- 23 1/2" Long
- Flexible Pick-up Tool with Spring Jaws
features
- Plunger controls four tempered spring steel claws that grip tight and sure
- Tightly wound plated steel flexible cable
| Family Name | Flexible Pick-up Tool with Spring Jaws |
| Length [Max] | 23.5 in |
| Length [Min] | 23.5 in |
| Weight | 0.3 LB |
| EAN or UPC | 32513100717 |
| NSN Number | 5120-01-398-9198 |

