- Telescoping 4 1/2" - 19 1/4" Long
- Pick-up Tool
- w/Pocket Clip
features
- Extends from 4 1/2" to 19 1/4"
- Pocket clip
| Length [Max] | 19.25 in |
| Length [Min] | 4.5 in |
| Family Name | Pick-up Tool |
| Weight | 1.95 LB |
| Length [Max] | 19.25 in |
| Length [Min] | 4.5 in |
| Family Name | Pick-up Tool |
| Weight | 1.95 LB |