- 1/4" Drive Std. Socket Carry Rack
features
- Chrome-plated finish
- Vinyl covered handle
| Socket Drive Size | 1/4 in |
| No. of Clips | 16 |
| Length | 17 in |
| Weight | 0.25 LB |
| EAN or UPC | 32513100496 |
| Socket Drive Size | 1/4 in |
| No. of Clips | 16 |
| Length | 17 in |
| Weight | 0.25 LB |
| EAN or UPC | 32513100496 |