- 3/8" Drive Std. Socket Carry Rack
features
- Chrome-plated finish
- Vinyl covered handle
| Socket Drive Size | 3/8 in |
| No. of Clips | 14 |
| Length | 17 in |
| Weight | 0.25 LB |
| EAN or UPC | 32513100502 |
| Socket Drive Size | 3/8 in |
| No. of Clips | 14 |
| Length | 17 in |
| Weight | 0.25 LB |
| EAN or UPC | 32513100502 |