Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-41344

9-41344

Socket Carry Rack
Item #103504319
  • 3/8" Drive Metric Socket Carry Rack
Craftsman Tool9-41344
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Drive Metric Socket Carry Rack

features

  • Vinyl covered handle
  • Brass colored
Length 17 in
Socket Drive Size 3/8 in
No. of Clips 14
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison